99571
Silica gel on TLC plates
L × W 20 cm × 20 cm, silica gel 60 matrix, fluorescent indicator
Synonym(s):
Silica Gel Coated TLC Plates
About This Item
Recommended Products
material
glass support
silica gel 60 matrix
feature
binder Organic Polymer
fluorescent indicator
packaging
pkg of 25 ea
manufacturer/tradename
Sigma-Aldrich
technique(s)
thin layer chromatography (TLC): suitable
L × W
20 cm × 20 cm
layer thickness
250 μm
plate L × W
20 cm × 20 cm
particle size
8.0-12.0 μm
pore size
60 Å medium pore diameter
Looking for similar products? Visit Product Comparison Guide
General description
a. Aquagel - pores are filled with water
b. Xerogel - by the process of evaporation, aqueous phase in the pores are removed
c. Aerogel - solvent is removed by supercritical extraction
Application
related product
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
TLC plates, with silica gel, gypsum as binder, International Pharmacopoeia compliant, for identification of Atenolol and Chlorthalidone in tablets.
TLC plates, with silica gel, gypsum as binder, International Pharmacopoeia compliant, for identification of Atenolol and Chlorthalidone in tablets.
TLC plates, with silica gel, gypsum as binder, International Pharmacopoeia compliant, for identification of Atenolol and Chlorthalidone in tablets.
TLC plates, with silica gel, gypsum as binder, International Pharmacopoeia compliant, for identification of Atenolol and Chlorthalidone in tablets.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service