Skip to Content
Merck
All Photos(1)

Key Documents

Z324310

BRAND® BLAUBRAND® measuring cylinder

volume 5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass 3.3

feature

subdivision 0.1 mL

manufacturer/tradename

BRAND

volume measuring range

5 mL

H

115 mm

Looking for similar products? Visit Product Comparison Guide

General description

Measuring cylinders tall form. Class A conformity certified to DIN EN ISO 4788. Made from DURAN®, calibrated to contain (TC, In). With spout and hexagonal glass base. Ring marks at major graduations. High contrast blue enamel graduations and inscriptions.

All BLAUBRAND® graduated cylinders are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR32105 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service