MTCT8305
MTC™ Bio Culture Tubes
capacity 5 mL, polystyrene, sterile, pack of 1000 ea (40 x bag 25EA)
Synonym(s):
PCR sample storage tubes, culture test tube, plastic culture tube, plastic tube
About This Item
Recommended Products
material
cap (dual position snap cap)
polystyrene
round
sterility
sterile
packaging
pack of 1000 ea (40 x bag 25EA)
manufacturer/tradename
MTC™ Bio T8305
parameter
2000 × g speed (max)
capacity
5 mL
diam. × L
12 mm × 75 mm
suitability
suitable for (cell culture)
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
- crystal clear polstyrene
- graduated
- withstand temperatures 0°C to 70°C
- centrifugal forces, up to 2000×g
- RNase, DNase, pyrogen, and cytotoxin free
- sterilized to SAL 10-6 Dual graduations at every 0.2mL and 0.5m
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service