MTCT8301
MTC™ Bio Culture Tubes
capacity 5 mL, polypropylene, sterile, pack of 1000 ea (40 x bag 25EA)
Synonym(s):
PCR sample storage tubes, culture test tube, plastic culture tube, plastic tube
About This Item
Recommended Products
material
cap (dual position snap cap)
polypropylene
round
sterility
sterile
packaging
pack of 1000 ea (40 x bag 25EA)
manufacturer/tradename
MTC™ Bio T8301
parameter
2000 × g speed (max)
capacity
5 mL
diam. × L
12 mm × 75 mm
suitability
suitable for (cell culture)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- durable transparent polypropylene
- graduated
- withstand temperatures -86°C to 121°C
- centrifugal forces, up to 4000×g
- RNase, DNase, pyrogen, and cytotoxin free
- sterilized to SAL 10-6 Dual graduations at every 0.2mL and 0.5m
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service