Skip to Content
Merck
All Photos(1)

Key Documents

G9903

Sigma-Aldrich

Guillard′s (F/2) Marine Water Enrichment Solution

50 ×, liquid, suitable for plant cell culture

Synonym(s):

F/2 Water Enrichment, Marine Enrichment Solution

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.72

sterility

sterile-filtered

Quality Level

form

liquid

concentration

50 ×

technique(s)

cell culture | plant: suitable

application(s)

agriculture

shipped in

dry ice

storage temp.

−20°C

General description

Guillard′s (F/2) Marine Water Enrichment Solution is composed of major nutrients, trace metals and vitamins. Guillard′s (F/2) Marine Water Enrichment Solution may be used as a chemstock to support the reconstitution of Guillard′s (F/2) Marine Enrichment medium.

Application

Guillard′s (F/2) Marine Enrichment medium is a widely used enriched seawater medium for growing costal marine algae (diatoms).

Formula variant

With the major nutrients, trace metals and vitamins as described by Guillard (1975).

Reconstitution

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kazuo Umemura et al.
Micron (Oxford, England : 1993), 77, 41-43 (2015-06-22)
We propose a new technique for quantitative trajectory analysis of gliding phenomenon of Navicula pavillardii (NP) and Seminavis robusta (SR) diatom cells by single cell observation using a glass microchamber in this short technical note. Two-dimensional trajectory analysis of cell
Shingo Shoumura et al.
Journal of microbiological methods, 168, 105804-105804 (2019-12-15)
Diatoms are one of the major photosynthetic planktons. Here, we studied movements of aqueous suspensions of diatoms using a home-made 'tumbled' optical microscope system. The usual inverted optical microscope was reoriented using a homemade microscope stand so that the vertical
K H Baker et al.
Applied and environmental microbiology, 35(4), 791-796 (1978-04-01)
The marine diatom Thallasiosira pseudonanna (3H) and several bacteria associated with it were isolated from batch cultures at the University of Delaware mariculture facility. The interaction between the algae and each of the bacteria was investigated. One of the isolates
Yihua Xiao et al.
Journal of environmental sciences (China), 22(8), 1239-1245 (2010-12-25)
The effects of allochthonous dissolved organic matter (DOM) on the growth and photosynthesis of Phaeodactylum tricornutum were investigated. P. tricornutum incubated in f/2 medium was exposed to DOM additives, which were extracted from the plant and sediment samples of a
B Marzec et al.
Journal of structural biology, 208(2), 127-136 (2019-08-23)
Coccolithophores are marine phytoplankton that are among the most prolific calcifiers widespread in Earth's oceans, playing a crucial role in the carbon cycle and in the transport of organic matter to the deep sea. These organisms produce highly complex mineralized

Protocols

Phycology media can be prepared from concentrated solutions or from powdered salt mixtures. The concentrated solutions are complete, including vitamins, and should be stored frozen.

Phycology media can be prepared from concentrated solutions or from powdered salt mixtures. The concentrated solutions are complete, including vitamins, and should be stored frozen.

Phycology media can be prepared from concentrated solutions or from powdered salt mixtures. The concentrated solutions are complete, including vitamins, and should be stored frozen.

Phycology media can be prepared from concentrated solutions or from powdered salt mixtures. The concentrated solutions are complete, including vitamins, and should be stored frozen.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service