Skip to Content
Merck
All Photos(1)

Key Documents

VBKG005

Millipore

Viresolve® Barrier Capsule

Retention of viruses, mycoplasma and bacteria from cell culture media

Synonym(s):

Viresolve® Barrier Capsule, 0.05 m 2 with HB connections, Gamma-compatible

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

Pricing and availability is not currently available.

material

EPDM rubber seal
polyethersulfone
polyethylene
polypropylene (gamma-stable)
silicone seal

product line

EMPROVE® Filter

manufacturer/tradename

Viresolve®

parameter

4.1 bar max. inlet pressure (60 psi)

filtration area

0.05 m2

matrix

Polyethersulfone (PES)

fitting

1/2 in. inlet/outlet hose barb

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Application

Retention of viruses, mycoplasma and bacteria from cell culture media

Other Notes

These products are manufactured in a facility which adheres to Good Manufacturing Practices.

Preparation Note

Sterilization Method
Gamma-compatible

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service