1.50453
SeQuant™ ZIC®-HILIC 200Å (5 µm) HPLC Columns
L × I.D. 100 mm x 4.6 mm HPLC Column, PEEK-lined stainless steel
Synonym(s):
Zwitterionic Hydrophilic Interaction Liquid Chromatography HPLC Column
About This Item
Recommended Products
product name
SeQuant™ ZIC-HILIC™ (5µm,200Å) PEEK 100 x 4.6 mm, suitable for HPLC
material
PEEK-lined stainless steel column
Quality Level
Agency
suitable for USP L114
product line
SeQuant™
feature
endcapped: no
parameter
500 bar pressure
70 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
10 cm × 4.6 mm
matrix
fully porous particle
Related Categories
1 of 4
This Item | 1.50455 | 1.50452 | 1.50496 |
---|---|---|---|
5 μm | 5 μm | 5 μm | 5 μm |
hydrophilic interaction (HILIC) | hydrophilic interaction (HILIC) | hydrophilic interaction (HILIC) | hydrophilic interaction (HILIC) |
ZIC-HILIC bonding phase | ZIC-HILIC bonding phase | ZIC-HILIC bonding phase | ZIC-HILIC bonding phase |
200 Å pore size | 200 Å pore size | 200 Å pore size | 200 Å pore size |
suitable for USP L114 | suitable for USP L114 | suitable for USP L114 | suitable for USP L114 |
General description
Application
- Development of a HILIC method for the determination of 5-fluorouracil from nano drug delivery systems and rat skin extracts.: This study focuses on developing a HILIC method using SeQuant™ ZIC-HILIC™ for the determination of 5-fluorouracil. The method was applied to analyze samples from nano drug delivery systems and rat skin extracts, highlighting its utility in pharmaceutical and biomedical research (Amasya et al., 2018).
Analysis Note
Symmetry (Cytosine): 0.95 - 1.40
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
HPLC Analysis of GMP, GDP and GTP on SeQuant ZIC-HILIC
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service