Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
1.19898
Phosphate standard solution
traceable to SRM from NIST KH₂PO₄ in H₂O 1000 mg/l PO₄ Certipur®
Synonym(s):
Phosphate standard for aqueous matrices ready for use
About This Item
Recommended Products
Quality Level
technique(s)
ion chromatography: suitable
density
0.998 g/cm3 at 20 °C
application(s)
environmental
food and beverages
format
single component solution
storage temp.
15-25°C
Analysis Note
Determination method: Alkalimetric titration.
The content of this solution was determined with sodium hydoxide standard solution (article number 1.09141) standardized against volumetric standard potassium hydrogen phthalate (article number 1.02400). The expanded measurement uncertainty is ± 0.4 % (k=2 coverage factor for 95% coverage probability). The certified value is traceable to primary standard NIST SRM 84L (NIST: National Institute of Standards and Technology, USA) by means of volumetric standard potassium hydrogen phthalate, measured in the accredited calibration laboratory of Merck KGaA, Darmstadt, Germany in accordance to DIN EN ISO/IEC 17025.
Legal Information
Storage Class Code
12 - Non Combustible Liquids
WGK
nwg
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Protocols
Photometric determination of phosphate ions in water with ammonium molybdate using Spectroquant® test kits and a UV/VIS spectrophotometer.
Photometric determination of phosphate ions in water with ammonium molybdate using Spectroquant® test kits and a UV/VIS spectrophotometer.
Photometric determination of phosphate ions in water with ammonium molybdate using Spectroquant® test kits and a UV/VIS spectrophotometer.
Photometric determination of phosphate ions in water with ammonium molybdate using Spectroquant® test kits and a UV/VIS spectrophotometer.
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Helpful?
-
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdfHelpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service