Skip to Content
Merck
All Photos(1)

Key Documents

1.09945

Supelco

Sodium chloride solution

c(NaCl) = 0.1 mol/l (0.1 N), concentrate for preparing 1000 mL volumetric solution for titration, Titrisol®

Synonym(s):

NaCl Solution

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352302
NACRES:
NA.21

form:
liquid
Pricing and availability is not currently available.

Product Name

Sodium chloride solution, for 1000 ml, c(NaCl) = 0.1 mol/l (0.1 N) Titrisol®

Quality Level

product line

Titrisol®

form

liquid

reaction suitability

reaction type: Precipitation reactions

concentration

0.1 M

technique(s)

titration: suitable

pH

4.8 (20 °C in H2O)

density

1.08 g/cm3 at 20 °C

storage temp.

15-25°C

Legal Information

Titrisol is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service