1.05391
Malt Extract for Biotechnology and Microbiology
Prime, for Biotechnology and Microbiology
Synonym(s):
Malt extract, Malt extract powder
About This Item
Recommended Products
Product Name
Malt extract, suitable for microbiology
biological source
plant
Quality Level
form
powder
packaging
pkg of 500 g
storage condition
protect from light (Store dry and tightly closed)
color
brownish-yellow Powder
pH
4.8 (25 °C, 17 g/L in H2O, after autoclaving)
solubility
17 g/L
bulk density
590 kg/m3
application(s)
microbiology
storage temp.
15-25°C
General description
Application
Analysis Note
Appearance (description): fine powder
Identity: passes test
pH-value (2 %; water): 4.5 - 6.0
Sulfated ash (800 °C): ≤ 3.0 %
Loss on Drying (105 °C): ≤ 6.0 %
Suitability for microbiology: passes test
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service