Skip to Content
Merck
All Photos(1)

Key Documents

BAF378643000

SP Bel-Art® Mini LED Light Box

viewing area W X L 5" x 4" (12.5 cm x 10 cm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37864-3000

width × H × L

5.875 in. (150 mm) × 0.5 in. (14 mm) × 6.25 in. (158 mm)

General description

Enhances viewing of transparent and semi-transparent objects such as 96-well plates, microscope slides, Petri dishes, electrophoresis gels, and transparencies

Features and Benefits

  • Cool-cathode LED source keeps viewing area cool to prevent sample damage during analysis; 10,000 hour lifespan
  • Viewing area: 12.5 x 10.0cm (5 x 4”)
  • Counting grid (one included) allows for segmented counting of sample regions
  • Adhesive strips provide semi-permanent grid attachment to light box
  • Requires six AAA batteries (not included)
  • Includes vinyl storage case

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service