Physical chemistry chemical physics : PCCP, 15(14), 4955-4964 (2013-02-27)
The electrodeposition of germanium from the ionic liquid 1-butyl-1-methylpyrrolidinium dicyanamide ([BMP][DCA]) and a mixture of [BMP][DCA] and 1-butyl-1-methylpyrrolidinium chloride ([BMP]Cl) was studied using cyclic voltammetry and using an electrochemical quartz crystal microbalance (EQCM). [GeCl4(BuIm)2] (BuIm = N-butylimidazole) was used as
Journal of physics. Condensed matter : an Institute of Physics journal, 25(3), 035401-035401 (2012-12-15)
The response of three covalent crystals with a diamond lattice (C, Si and Ge) to uniaxial and a special triaxial (generally nonhydrostatic) loading is calculated from first principles. The lattice deformations are described in terms of variations of bond lengths
Journal of physics. Condensed matter : an Institute of Physics journal, 25(7), 075804-075804 (2013-01-25)
The thermoelectric properties between 10 and 300 K and the growth of single crystals of n-type and p-type GeBi(4)Te(7), GeSb(4)Te(7) and Ge(Bi(1-x)Sb(x))(4)Te(7) solid solution are reported. Single crystals were grown by the modified Bridgman method, and p-type behavior was achieved
Dalton transactions (Cambridge, England : 2003), 42(16), 5812-5817 (2013-03-05)
An unprecedented organic-inorganic hybrid germanoniobate compound Na4[Cu(en)2(H2O)2]5[Na6Ge8Nb32O108H8(OH)4]·41H2O (1) was synthesized under the hydrothermal condition. In compound 1, the {Nb16} cage containing four {GeO4} tetrahedra in its internal cavity results in a heteropolyniobate anion [H4Ge4Nb16O54(OH)2](10-) ({Ge4Nb16}), which is connected by a
Dalton transactions (Cambridge, England : 2003), 42(14), 5092-5099 (2013-02-13)
In this study, Zn2GeO4 hollow spheres were successfully fabricated by a template-engaged approach using zinc hydroxide carbonate (Zn4CO3(OH)6·H2O, ZHC) spheres as the template. During the hydrothermal process, Zn(2+) dissolved from the surface of the ZHC spheres could rapidly react with
Higher transition metal silicides are ideal for anisotropic thermoelectric conversion due to their Seebeck coefficient anisotropy and mechanical properties.
Higher transition metal silicides are ideal for anisotropic thermoelectric conversion due to their Seebeck coefficient anisotropy and mechanical properties.
Higher transition metal silicides are ideal for anisotropic thermoelectric conversion due to their Seebeck coefficient anisotropy and mechanical properties.
Higher transition metal silicides are ideal for anisotropic thermoelectric conversion due to their Seebeck coefficient anisotropy and mechanical properties.
Questions
Reviews
★★★★★ No rating value
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.