66831-U
BIOshell A400 Protein C4 (3.4 μm) HPLC Columns
L × I.D. 0.5 cm × 4.6 mm, HPLC Guard Cartridge, pkg of 3 ea
About This Item
Recommended Products
Product Name
BIOshell A400 Protein C4, 3.4 μm Guard Cartridge, 3.4 μm particle size, L × I.D. 0.5 cm × 4.6 mm, pkg of 3 ea
material
stainless steel hardware (guard column)
Agency
suitable for USP L26
description
Shell thickness (0.2 μm)
Solid Core (3.0 μm)
product line
BIOshell
feature
endcapped
packaging
pkg of 3 ea
extent of labeling
0.4% carbon loading
parameter
600 bar max. pressure
90 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
L × I.D.
0.5 cm × 4.6 mm
surface area
15 m2/g
surface coverage
surface coverage 4.2 μmol/m2
matrix
spherical silica particle platform
superficially porous particle
matrix active group
C4 (butyl) phase
particle size
3.4 μm
pore size
400 Å pore size
operating pH range
2-9
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
related product
required but not provided
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service