59617
SUPELCOSIL™ LC-18-DB (5 µm) HPLC Columns
L × I.D. 2 cm × 2.1 mm Supelguard Guard Cartridge pkg of 2 ea, Guard Cartridge holder required for use
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
Recommended Products
Product Name
SUPELCOSIL™ LC-18-DB Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 2.1 mm
Agency
suitable for USP L1
Quality Level
packaging
pkg of 2 ea
technique(s)
HPLC: suitable
L × I.D.
2 cm × 2.1 mm
matrix active group
C18 (octadecyl) phase
particle size
5 μm
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Xinghua Sun et al.
Anticancer research, 25(1A), 59-62 (2005-04-09)
A rapid, sensitive and specific high-performance liquid chromatographic (HPLC) method for the separation and quantification of L-methionine in plasma has been developed. After derivatization of plasma amino acids with o-phthalaldehyde (OPA), a 50 microl sample was loaded on a reversed-phase
S L Bramer et al.
Journal of pharmaceutical and biomedical analysis, 26(4), 637-650 (2001-08-23)
An LC/MS/MS method for the simultaneous determination of cilostazol, a quinolinone derivative, and three active metabolites, OPC-13015, OPC-13213, and OPC-13217, in human plasma was developed and validated. Cilostazol, its metabolites, and the internal standard, OPC-3930 were extracted from human plasma
O Majid et al.
Therapeutic drug monitoring, 23(2), 163-168 (2001-04-11)
Recipients of organ transplants remain particularly dependent on prednisolone as part of their maintenance immunosuppression. Despite this, the pharmacokinetics of prednisolone have never been fully characterized in these patients, and consequently dosing remains empirical. Accurate monitoring of prednisolone, its primary
E Terjéki et al.
Journal of pharmaceutical and biomedical analysis, 24(5-6), 913-920 (2001-03-15)
RGH-1756 (1-(2-methoxy-phenyl)-4-(4-[4-(6-imidazo[2,1-b]-thiazolyl)-phenoxy]-butyl)-piperazine dimethansulphonate) is a novel atypical antipsychotic candidate of Gedeon Richter Ltd. A new HPLC method has been developed and validated for the quantitative determination of RGH-1756 in dog and rat plasma. The compound and the internal standard are
J S Patrick et al.
Analytical biochemistry, 199(1), 125-131 (1991-11-15)
A rapid, isocratic method for the determination of tryptophan in Escherichia coli fermentation broths by reversed-phase HPLC is described. Tryptophan can be measured in fermentations containing either chemically defined media or media with hydrolyzed protein supplements. The procedure was rugged
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service