Skip to Content
Merck
All Photos(1)

Documents

57181

Supelco

Polyethylene (PE) Frit, 20 μm porosity

for use with 6mL SPE Tube, pk of 60

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

material

polyethylene tube

Quality Level

description

for SPE Tube

packaging

pk of 60

technique(s)

solid phase extraction (SPE): suitable

pore size

20 μm

application(s)

food and beverages

compatibility

for use with 6mL SPE Tube

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service