Skip to Content
Merck
All Photos(1)

Key Documents

51679-U

Supelco

Ascentis® Express 90Å C8 (2 μm) HPLC Columns

L × I.D. 5 mm × 3 mm, HPLC Guard Cartridge, pkg of 3 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

Product Name

Ascentis® Express C8, 2 μm Guard Cartridge, 2 μm particle size, L × I.D. 5 mm × 3 mm, pkg of 3 ea

material

stainless steel column

Quality Level

Agency

suitable for USP L7

product line

Ascentis®

feature

endcapped

packaging

pkg of 3 ea

extent of labeling

4.8% carbon loading

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

5 mm × 3 mm

surface area

120 m2/g

matrix

superficially porous particle

particle size

2 μm

pore size

90 Å pore size

operating pH

2-9

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis Express Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of Ascentis Express columns. These Ascentis Express guard columns are capable of continuous use at pressures up to 9000 psi (600 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis Express Fused-Core® particles. Order guard column holder separately.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service