505188
Discovery® C18 (5 µm) HPLC Columns
L × I.D. 2 cm × 2.1 mm Supelguard Guard Cartridge pkg of 2 ea, Guard Cartridge holder required for use
About This Item
Recommended Products
Product Name
Discovery® C18 Supelguard Guard Cartridge, 5 μm particle size, L × I.D. 2 cm × 2.1 mm, pkg of 2 ea
Agency
suitable for USP L1
Quality Level
packaging
pkg of 2 ea
technique(s)
HPLC: suitable
L × I.D.
2 cm × 2.1 mm
matrix active group
C18 (octadecyl) bonding phase
particle size
5 μm
pore size
180 Å
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service