Skip to Content
Merck
All Photos(1)

Documents

27510-U

Supelco

Septa, Blue PTFE/white silicone, pkg/100

blue PTFE/white silicone, diam. × thickness 8 mm × 0.060 in., for use with 2 mL vial - standard opening

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

blue PTFE face
blue PTFE/white silicone
white silicone body

packaging

pkg of 100 ea

parameter

250 °C max. temp.

O.D.

8 mm

diam. × thickness

8 mm × 0.060 in.

compatibility

for use with 2 mL vial - standard opening

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service