25339
Intermediate Polar Fused Silica Tubing
L × I.D. 5.0 m × 0.53 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115710
Recommended Products
material
fused silica tubing
description
Intermediate Polarity Fused Silica Tubing, phenyl/methyl deactivated
composition
phenyl/methyl (deactivated)
packaging
pkg of 1 ea
technique(s)
gas chromatography (GC): suitable
L × I.D.
5.0 m × 0.53 mm
Looking for similar products? Visit Product Comparison Guide
General description
Deactivated intermediate polar fused silica tubing is ideal for use with injection solvents such as acetone, methylene chloride (dichloromethane), and toluene. It can withstand a maximum temperature up to 360 °C.
Fused Silica-Lined Stainless Steel Tubing generally finds application, in the measurement of volatile organic compounds (VOCs), especially during air quality study using VOC sampling system.
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Atmospheric volatile organic compound measurements during the Pittsburgh Air Quality Study: Results, interpretation, and quantification of primary and secondary contributions.
Millet DB
Journal of Geophysical Research: Atmospheres, 110 (D7), 1984-2012 (2005)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service