Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
material
fused silica
Quality Segment
agency
meets requirements for USP G27 and G36
parameter
-60-300 °C temperature (isothermal), -60-320 °C temperature (programmed)
Beta value
265
df
0.50 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.53 mm
matrix active group
Bonded; poly(5% diphenyl/95% dimethyl siloxane) phase, SPB 5
column type
capillary non-polar
General description
USP Code: This column meets USP G27 and G36 requirements.
Phase:
- Bonded
- Poly(5% diphenyl/95% dimethyl siloxane)
- ≤0.32 mm I.D., <2 μm: -60 °C to 320 °C (isothermal or programmed)
- ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
- ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
- ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)
Application
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| matrix active group Bonded; poly(5% diphenyl/95% dimethyl siloxane) phase, SPB 5 | matrix active group Bonded; poly(5% diphenyl/95% dimethyl siloxane) phase, SPB 5 | matrix active group Bonded; poly(5% diphenyl/95% dimethyl siloxane) phase, SPB 5 | matrix active group Bonded; poly(5% diphenyl/95% dimethyl siloxane) phase, SPB 5 |
| parameter -60-300 °C temperature (isothermal), -60-320 °C temperature (programmed) | parameter -60-300 °C temperature (isothermal), -60-320 °C temperature (programmed) | parameter -60-260 °C temperature (isothermal), -60-280 °C temperature (programmed) | parameter -60-260 °C temperature (isothermal), -60-280 °C temperature (programmed) |
| agency meets requirements for USP G27 and G36 | agency meets requirements for USP G27 and G36 | agency meets requirements for USP G27 and G36 | agency meets requirements for USP G27 and G36 |
| column type capillary non-polar | column type capillary non-polar | column type capillary non-polar | column type capillary non-polar |
| material fused silica | material fused silica | material fused silica | material fused silica |
| technique(s) gas chromatography (GC): suitable | technique(s) gas chromatography (GC): suitable | technique(s) gas chromatography (GC): suitable | technique(s) gas chromatography (GC): suitable |
Still not finding the right product?
Explore all of our products under SPB®-5 Capillary GC Column
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 25317 | 04061833659946 |
