Skip to Content
Merck
All Photos(1)

Key Documents

23227

Magnetic Stir Bar

for use with For 3.0-5.0mL vessels, pkg of 6 ea, PTFE

Synonym(s):

STIRRING BARS 3ML TO 5ML M.V. PK6

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806

material

PTFE
triangular PTFE-coated

packaging

pkg of 6 ea

compatibility

for use with For 3.0-5.0mL vessels

Looking for similar products? Visit Product Comparison Guide

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ricardo Usategui-Martín et al.
Molecular therapy. Methods & clinical development, 17, 1155-1166 (2020-06-10)
Retinal photoreceptor degeneration occurs frequently in several neurodegenerative retinal diseases such as age-related macular degeneration, retinitis pigmentosa, or genetic retinal diseases related to the photoreceptors. Despite the impact on daily life and the social and economic consequences, there is no
Ying Li et al.
Neural regeneration research, 16(7), 1308-1316 (2020-12-16)
Previous studies demonstrate an accumulation of transferrin and transferrin receptor 1 (TfR1) in regenerating peripheral nerves. However, the expression and function of transferrin and TfR1 in the denervated skeletal muscle remain poorly understood. In this study, a mouse model of
Shuo Liu et al.
Cell, 176(3), 491-504 (2019-01-08)
Increased protein synthesis plays an etiologic role in diverse cancers. Here, we demonstrate that METTL13 (methyltransferase-like 13) dimethylation of eEF1A (eukaryotic elongation factor 1A) lysine 55 (eEF1AK55me2) is utilized by Ras-driven cancers to increase translational output and promote tumorigenesis in vivo.
Prerana Ramadurgum et al.
Cell chemical biology, 27(5), 622-634 (2020-04-25)
Destabilizing domains (DDs), such as a mutated form of Escherichia coli dihydrofolate reductase (ecDHFR), confer instability and promote protein degradation. However, when combined with small-molecule stabilizers (e.g., the antibiotic trimethoprim), DDs allow positive regulation of fusion protein abundance. Using a combinatorial screening
Jonathan Martinez-Fabregas et al.
Cell reports, 33(12), 108545-108545 (2020-12-29)
Cytokines are highly pleiotropic ligands that regulate the immune response. Here, using interleukin-6 (IL-6) as a model system, we perform detailed phosphoproteomic and transcriptomic studies in human CD4+ T helper 1 (Th-1) cells to address the molecular bases defining cytokine

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service