20124AST
Astec® CYCLOBOND I 2000 AC Chiral (5 μm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, HPLC Column
Synonym(s):
Cyclodextrin-based Chiral Column
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
product name
Astec® CYCLOBOND I 2000 AC Chiral HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4.6 mm
material
stainless steel column
Quality Level
product line
Astec®
packaging
pkg of 1 ea
manufacturer/tradename
Astec®
parameter
0-50 °C temperature
172 bar pressure (2500 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
25 cm × 4.6 mm
matrix
silica particle platform
matrix active group
cyclodextrin, beta- phase
particle size
5 μm
pore size
100 Å
operating pH
3.5-7
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
CYCLOBOND I 2000 AC is used primarily for aromatic alcohols or amines that are chiral on the α or β carbon.
Resources:
CYCLOBOND FAQs
CYCLOBOND Reference Bibliography
Chiral Product Literature
- Bonded phase: Acetylated beta-cyclodextrin
Resources:
CYCLOBOND FAQs
CYCLOBOND Reference Bibliography
Chiral Product Literature
Legal Information
Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Separation of Beraprost sodium isomers using different cyclodextrin stationary phases
Journal of Chromatography A, 633 (1-2), 97-103 (1993)
Archives of pharmacal research, 23(3), 230-236 (2000-07-15)
(1'R, 2R)-, (1'R, 2S)-, (1'S, 2R)- and (1'S, 2S)-alpha-hydroxymetoprolol; (2R)- and (2S)-O-desmethylmetoprolol; and (2R)- and (2S)-metoprolol acid are major metabolites of (2R)-and (2S)-metoprolol, beta-adrenergic antagonist. The focus of most chiral separation methods until now has been on determination of the
Optical resolution of flavanones by high-performance liquid chromatography on various chiral stationary phases
Journal of Chromatography A, 514, 147-159 (1990)
Journal of chromatography. A, 1305, 94-101 (2013-08-03)
Isochromene derivatives are very important precursors in the natural products industry. Hence the enantiomeric separations of chiral isochromenes are important in the pharmaceutical industry and for organic asymmetric synthesis. Here we report enantiomeric separations of 21 different chiral isochromene derivatives
Reprint of: Enantiomeric separation of functionalized ethano-bridged Troger bases using macrocyclic cyclofructan and cyclodextrin chiral selectors in high-performance liquid chromatography and capillary electrophoresis with application of principal component analysis
Journal of Chromatography. B, Biomedical Applications, 968, 40-48 (2014)
Chromatograms
application for HPLCapplication for HPLCapplication for HPLCapplication for HPLCShow MoreOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service