20024AST
Astec® CYCLOBOND I 2000 Chiral (5 μm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, HPLC Column
Synonym(s):
CYCLOBOND I 2000 Cyclodextrin Chiral HPLC Column
About This Item
Recommended Products
Product Name
Astec® CYCLOBOND I 2000 Chiral HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4.6 mm
material
stainless steel column
Quality Level
product line
Astec®
packaging
pkg of 1 ea
manufacturer/tradename
Astec®
parameter
0-50 °C temperature
172 bar pressure (2500 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
25 cm × 4.6 mm
matrix
silica particle platform
matrix active group
cyclodextrin, beta- phase
particle size
5 μm
pore size
100 Å
operating pH
3.5-7
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
General description
- Bonded phase: Underivatized, native β-cyclodextrin
Resources:
CYCLOBOND FAQs
CYCLOBOND Reference Bibliography
Chiral Product Literature
Legal Information
Storage Class Code
13 - Non Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Chromatograms
application for HPLCapplication for HPLCapplication for HPLCapplication for HPLCShow MoreOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service