Skip to Content
Merck
All Photos(1)

Key Documents

Z627992

Pasteur pipettes

short capillary tip, approx 2 mL withdraw volume, soda-lime glass

Synonym(s):

Automatic pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
eCl@ss:
32079210
NACRES:
NB.04

material

soda-lime glass

Agency

suitable for EPA 1613

sterility

non-sterile

feature

graduations: no

packaging

pack of 1000 ea

manufacturer/tradename

BRAND 747715

capacity

~2 mL

tip L × I.D. × O.D.

45 mm × 1.0 mm × 7 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Soda-lime-glass (ISO 7712). Long drawn-out capillary tip. Suction end with constriction for a cotton plug.
The Pasteur pipettes are made of soda-lime-glass (ISO 7712) and feature a long and drawn-out shape. The pipettor end is specifically designed with a constriction to accommodate the insertion of a cotton plug.

Application

Pasteur pipettes has been used:

  • to transfer supernatant to high performance liquid chromatography (HPLC) vials in sample enrichment process for studying the impact of pesticide application in agriculture on groundwater quality.
  • in the process of adjusting concentrate and transfer during sample preparation via vacuum-assisted evaporation.
  • to prepare a packed column with silica or Celite for GC sample preparation.

Other Notes

BR747715 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Karin Kiefer et al.
Water research, 196, 116994-116994 (2021-03-28)
Groundwater is a major drinking water resource but its quality with regard to organic micropollutants (MPs) is insufficiently assessed. Therefore, we aimed to investigate Swiss groundwater more comprehensively using liquid chromatography high-resolution tandem mass spectrometry (LC-HRMS/MS). First, samples from 60
Application of a robustness screen for the evaluation of synthetic organic methodology
Journal of Separation Science, 9(6), 1348-1353 (2014)
Karin Kiefer et al.
Water research, 165, 114972-114972 (2019-08-27)
Groundwater is a major drinking water resource, but its quality is threatened by a broad variety of anthropogenic micropollutants (MPs), originating from agriculture, industry, or households, and undergoing various transformation processes during subsurface passage. To determine a worst-case impact of

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service