Skip to Content
Merck
All Photos(2)

Key Documents

Z627577

BRAND® seripettor® bottle-top dispensers

volume range 2.5 - 25 mL , Adjustable in 0.5 mL increments

Synonym(s):

bottle top dispensers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

manufacturer/tradename

BRAND 4720150

measuring range

accuracy: 1.2%

volume range

2.5 - 25 mL , Adjustable in 0.5 mL increments

fitting

(GL 45/32)
(GL 45/38)
(GL 45/S 40)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The seripettors are innovative bottle-top dispensers from BRAND with a special design. A lifting spring provides automatic filling. When the piston seal is worn out, the entire dispensing unit can be exchanges by the user rapidly and problem-free, without tools - Eliminating expensive repairs.

  • Low-cost replaceable dispensing cartridge with wiping seal - one spare dispensing cartridge included
  • Semi-automatic dispensing - The spring loaded piston refills the cylinder after dispensing
  • Volume setting - Scalloped track allows for quick and exact setting of desired volume
  • Disassembles without tools - All parts can be replaced quickly without tools
  • The innovate design makes cleaning and maintenance easy
  • Supplied with discharge tube, filling tube, spare dispensing cartridge and adapters, PP (GL 45/32 and GL 45/540)

Features and Benefits

  • Simple and effortless operation
  • Replaceable dispensing cartridge and wearing parts
  • Ideal for serial dispensing

Other Notes

BR4720150 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
seripettor is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service