Prior to being stretched, the Z379018 DuraSeal has a thickness of 1.5mil.
Z379018
DuraSeal™ laboratory stretch film
roll W × L 5 in. × 150 ft
Synonym(s):
heat-resistant stretch film, laboratory cling film, plastic stretch film, solvent-resistant stretch film
About This Item
Recommended Products
material
polyethylene film
sterility
non-sterile
packaging
pack of 1 ea
manufacturer/tradename
Diversified Biotech DS5-150
W × L
13 cm × 45.72 m
roll W × L
5 in. × 150 ft
Looking for similar products? Visit Product Comparison Guide
General description
It is easy to use, there is no inter-leaf paper to strip away, just stretch the film symmetrically over a container opening and the 1.5mil thick film contracts inwardly around the opening or neck of the container to provide a drum-tight, water-proof seal. The film can be elongated 500-800% before breakage, minimizing the incidence of tearing during stretch sealing. The film clings to itself, especially after stretching so the free edges of the film may be stretched around the container to secure the container edges.
Permeability Information:
- Oxygen = 125cc/100in2/24hrs at 23°C
- Carbon Dioxide = 1300cc/100in2/24hrs at 23°C
- Water Vapor = 1.0g/100in2/24hrs at 38°C and 90% R.H.
Features and Benefits
- DuraSeal™ laboratory stretch film is transparent, durable, solvent-resistant polyethylene-based that offers clear advantages over paraffin films.
- Free of any adhesives, it resists essentially all caustic agents and organic solvents.
- Microwave compatible - can withstand heat up to 100°C.Superior tear-resistant stretching and cohesion.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
How thick is it? Thiner than Parafilm (140um)?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service