Z721549
AlumaSeal® 96 film
size 38 μm, thick aluminum foil sealing film for use with 96 well plates, non-sterile
Synonym(s):
HTS, PCR film, aluminum foil, aluminum sealing, microplates, pierceable, raised rim, sealing foil
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122410
NACRES:
NB.22
Recommended Products
material
aluminum film (medical grade adhesive)
sterility
non-sterile
feature
piercable
packaging
pack of 100 ea
manufacturer/tradename
Excel Scientific F-96-100
technique(s)
PCR: suitable
L
127 mm
W × L
7.8 cm × 12.7 cm
W
78 mm
size
38 μm
application(s)
agriculture
General description
A 38 μm thick aluminum sealing foil film with a 38 μm layer of acrylic adhesive for use with 96 well plates. Fits inside the rim of raised-rim plates. AlumaSeal 96 sealing films have one partial-width end tab with no perforations.
- Film dimensions are 127 mm x 78 mm (9.5 mm end tab)
- Available as non-sterile only
- Pierceable
- Recommended temperature range between: -80°C to +120°C
- Certified DNase-, RNase-, and nucleic-acid-free
Legal Information
AlumaSeal is a registered trademark of Excel Scientific, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service