Z369683
ThermalSeal® films, classic
sterile, ThermalSeal® Film, Sterile, polypropylene, 100 pack
Synonym(s):
DNA amplification plate seal, multiplate sealing film
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122410
NACRES:
NB.22
Recommended Products
material
polypropylene film
sterility
sterile
feature
piercable: no
packaging
pack of 100 ea
manufacturer/tradename
Excel Scientific STR-THER-PLT
technique(s)
PCR: suitable
L
135.1 mm
W × L
7.94 cm × 13.51 cm
W
79.4 mm
Looking for similar products? Visit Product Comparison Guide
General description
A 50 μm heat-resistant polypropylene sealing film with a 25 μm layer of acrylic adhesive designed for thermal cycling applications. Each sealing film measures 79.4 x 137.8 mm and offers sufficient sealing area for all PCR plates. Length between the perforations with end tabs removed is 123.1 mm. ThermalSeal sealing films are not pierceable. For applications where piercing with pipet tips or robotic probes is required for product recovery, use AlumaSeal® sealing films. For real-time PCR applications where maximum optical clarity is required, use ThermalSeal RT sealing films.
Features and Benefits
Features and Benefits
- heat resistant, recommended for temperatures from -40 °C to +120 °C
- easier to apply than aluminum foils, no tendence to roll back
- certified DNase-, RNase-, and nucleic-acid-free
Legal Information
AlumaSeal is a registered trademark of Excel Scientific, Inc.
ThermalSeal is a registered trademark of Excel Scientific, Inc.
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service