Z326003
BRAND® BLAUBRAND® ETERNA graduated pipette, calibrated to deliver
type 3 (zero on top), capacity 1 mL , with 0.01 subdivisions, suitable for cotton plugs
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
AR-Glas®
Agency
according to DIN 12 697
description
amber graduations
feature
class AS with batch number
graduation
subdivision 0.01 mL
packaging
pack of 12
manufacturer/tradename
BRAND 27316
measuring range
accuracy: 0.01 mL
capacity
1 mL , with 0.01 subdivisions
Looking for similar products? Visit Product Comparison Guide
General description
AR-GLAS®. DIN EN ISO 835. Type 3 (zero on top). Calibrated to deliver (TD, Ex). Waiting time 5 seconds.All BLAUBRAND® graduated pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. On demand, individual , USP or DAkkS calibration certificates are available.
Features and Benefits
- Accurate volumetric measurement instrument for precision analyses.
- BRAND® BLAUBRAND® ETERNA graduated pipette of capacity 1 mL, type 3 (zero on top), made of AR-GLAS®, is manufactured according to DIN EN ISO 835.
- Calibrated to deliver (TD, Ex). Reduced waiting time (5 sec) and simplified handling.
- High volume precision.
- The meniscus needs to be set -only once- directly to the partial volume.
- Optimized flow geometry in the tip ensures reliable liquid dispensing from bulb and graduated pipettes.
- The mechanical resilience of the tip and its fire-polished edges ensure a long service life.
Other Notes
BR27316 (India)
Legal Information
AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service