Z325929
BRAND® BLAUBRAND® ETERNA graduated pipette, calibrated to deliver
type 3, (zero on top), capacity 5 mL , with 0.1 subdivisions, suitable for cotton plugs
About This Item
Recommended Products
material
AR-Glas®
Agency
according to DIN 12 697
feature
class AS with batch number
graduation
subdivision 0.1 mL
with large suction tube suitable for cotton plugs
packaging
pack of 12
manufacturer/tradename
BRAND 28412
measuring range
accuracy: 0.1 mL
capacity
5 mL , with 0.1 subdivisions
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Accurate volumetric measurement instrument for precision analyses.
- BRAND® BLAUBRAND® ETERNA graduated pipette of capacity 5 mL, type 3 (zero on top), made of AR-GLAS®, is manufactured according to DIN EN ISO 835.
- Calibrated to deliver (TD, Ex).
- Reduced waiting time (5 sec) and simplified handling.
- Contains cotton plug upper end.
- High volume precision.
- The meniscus needs to be set -only once- directly to the partial volume.
- Optimized flow geometry in the tip ensures reliable liquid dispensing from bulb and graduated pipettes.
- The mechanical resilience of the tip and its fire-polished edges ensure a long service life.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service