Skip to Content
Merck
All Photos(1)

Key Documents

SYNS371208

Synthware Glass syringe

borosilicate glass 3.3, capacity 100 mL

Synonym(s):

Synthware S371208, glass sample syringe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass 3.3

packaging

pack of 1 ea

manufacturer/tradename

Kemtech S371208

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Glass Syringe (For Lab Use Only), Capacity: 100mL

Application

kemetch; synthware; SYRINGE

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service