MBD0056
Trace Elements Ready Made Solution
100X, microbial growth medium supplement
Synonym(s):
micronutrient
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106212
NACRES:
NA.54
Recommended Products
Quality Level
sterility
0.2 μm filtered
form
liquid
shelf life
2 yr
packaging
pkg of 50 mL
storage condition
protect from light
concentration
100 ×
suitability
suitable for (Media supplement)
shipped in
wet ice
storage temp.
2-8°C
Related Categories
General description
Minerals and vitamins are broadly used to supplement growth media in order to support growth of a variety of different bacteria. The growth media mimics the natural environment of the bacteria thus providing an optimal setting for high throughput cultures. Trace elements ready-made solution, MBD0056, is comprised of vital minerals to support critical bacterial development. The solution is based on Wolin and Wolfe’s recipe, which is especially suitable for culturing anaerobic bacteria of the human microbiome ( )
Features and Benefits
- 0.2uM filtered for removal of contaminants
- Saves time in preparation of media
- Improved accuracy: composition and concentrations are analyzed and established by inductively coupled plasma (ICP)
- Ready-made liquid mixture containing all ingredients.
- Decreases exposure to chemical and toxic risks associated with the powder form of the trace elements
Components
50 mL Trace elements solution:
- EDTA : 570 mg/L
- CuSO4. 5H2O :10 mg/L
- AlK(SO4)2 · 12H2O : 20 mg/L
- H3BO3 :10 mg/L
- Na2MoO4. 2H2O : 10 mg/L
- Na2SeO3 : 1 mg/L
- Na2WO4 . 2H2O : 10 mg/L
- NiCl2 . 6H2O : 20 mg/L
- MgSO4 . 7H2O : 3000 mg/L
- MnSO4 . H2O : 500 mg/L
- NaCl : 1000 mg/L
- NH4Fe(SO4)2 · 12H2O :170 mg/L
- Co(NO3)2 . 6H2O : 100 mg/L
- CaCl2 · 2H2O :100 mg/L
- ZnSO4 . 7H2O :100 mg/L
Other Notes
Add to pre-sterilized and cooled growth media. Concentration 100x.
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Methanogens: reevaluation of a unique biological group
Balch, W. E., et al.
Microbiological Reviews, 43(2), 260-296 (1979)
Viologen dye inhibition of methane formation by Methanobacillus omelianskii
Wolin, E. A., R. S. Wolfe, and M. J. Wolin
Journal of Bacteriology, 87(5), 993-998 (1964)
Conventional culture methods with commercially available media unveil the presence of novel culturable bacteria
Ito, Tamaki, et al.
Gut Microbes, 10.1, 77-91 (2019)
Extensive personal human gut microbiota culture collections characterized and manipulated in gnotobiotic mice
Goodman, Andrew L., et al.
Proceedings of the National Academy of Sciences of the USA, 108(15), 6252-6257 (2011)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service