Skip to Content
Merck
All Photos(1)

Key Documents

L8376

Sigma-Aldrich

Liver acetone powder from pigeon

Synonym(s):

Liver powder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202
NACRES:
NA.25

form

powder

Quality Level

storage temp.

−20°C

Application

Liver acetone powder from pigeon has been used in the estimation of pantothenic acid in food samples. It has also been used in the preparation of pigeon liver amidase for the digestion of pantothenate compounds in rat liver and blood samples.

Preparation Note

Contains NAD kinase activity.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tsutomu Fukuwatari et al.
Journal of nutritional science and vitaminology, 56(1), 19-26 (2010-04-01)
Recent studies showed that the urinary excretion of the water-soluble vitamins can be useful as a nutritional index. To determine how fasting affects urinary excretion of water-soluble vitamins, a human study and an animal experiment were conducted. In the human
C Pakin et al.
Journal of chromatography. A, 1035(1), 87-95 (2004-05-01)
A method to determine the content of free pantothenic acid in various foods by reverse phase liquid chromatography-fluorimetry is reported. It includes a purification of the samples by successive passages through anion and cation exchange cartridges and a post-column derivatization
Pierre Andrieux et al.
Journal of AOAC International, 95(1), 143-148 (2012-04-04)
A novel method was developed and single-laboratory validated for the determination of free pantothenic acid (vitamin B5) in a wide range of infant and adult fortified food products. The method combines simple sample preparation and chromatographic analysis using ultra-performance LC
Nima N Naseri et al.
Journal of neuropathology and experimental neurology, 74(6), 527-537 (2015-05-16)
Glucose metabolism is reduced in the brains of patients with Huntington disease (HD). The mechanisms underlying this deficit, its link to the pathology of the disease, and the vulnerability of the striatum in HD remain unknown. Abnormalities in some of

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service