Skip to Content
Merck
All Photos(1)

Key Documents

EP5409714007

Rotor for Eppendorf® 5427R Centrifuge

F-45-48-PCR, non aerosol tight, to hold, 48 x 0.2 mL PCR tubes (or 6 x PCR strips)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909
NACRES:
NB.82

feature

to hold 48 x 0.2 mL PCR tubes (or 6 x PCR strips)
non aerosol tight
strip rotor

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5409714007 (Global)

parameter

10,500 rpm
11,710 × g max. RCF

technique(s)

PCR: suitable
centrifugation: suitable

compatibility

for use with centrifuge models 5427R

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service