Skip to Content
Merck

Skip To

D5671

DMEM - high glucose

With sodium Bicarbonate, without ʟ-glutamine and sodium pyruvate, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

DME, Dulbecco′s Modified Eagle′s Medium - high glucose, DMEM

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Dulbecco′s Modified Eagle′s Medium - high glucose, With 4500 mg/L glucose and sodium bicarbonate, without L-glutamine and sodium pyruvate, liquid, sterile-filtered, suitable for cell culture, suitable for hybridoma

Quality Segment

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | hybridoma: suitable, cell culture | mammalian: suitable

impurities

endotoxin, tested

components

L-glutamine: no
glucose: high
NaHCO3: yes
sodium pyruvate: no
phenol red: yes
HEPES: no

shipped in

ambient

storage temp.

2-8°C

General description

Listen to an Audio Overview
This DMEM-Hi glucose medium is a 1x complete medium with no added factors (common modifications) such as L-alanyl-L-glutamine, HEPES, or sodium pyruvate. It differs from the original DMEM-Hi formulation wherein pyridoxine is substituted for pyridoxal. Pyridoxal is an unstable component of media. This medium requires supplementation with L-glutamine or L-alanyl-L-glutamine.

Application

Dulbecco′s Modified Eagle′s Medium (DMEM) is a modification of Basal Medium Eagle (BME) that contains four-fold concentrations of the amino acids and vitamins. The original formulation contained 1000 mg/L of glucose and was used to culture embryonic mouse cells. Since then, it has been modified in several ways to support primary cultures of mouse and chicken cells, as well as a variety of normal and transformed cells. Each of these media offers a different combination of L-glutamine and sodium pyruvate. Additionally, the glucose levels have been raised to 4500 mg/L, contributing to the name "DMEM/High".

Preparation Note

Supplement with 0.584 g/L L-glutamine.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
D6546D5796D6171
description

With 4500 mg/L glucose and sodium bicarbonate, without L-glutamine and sodium pyruvate, liquid, sterile-filtered, suitable for cell culture, suitable for hybridoma

description

With 4500 mg/L glucose, sodium pyruvate, and sodium bicarbonate, without L-glutamine, liquid, sterile-filtered, suitable for cell culture

description

With 4500 mg/L glucose, L-glutamine, and sodium bicarbonate, without sodium pyruvate, liquid, sterile-filtered, suitable for cell culture

description

HEPES modification, With 4500 mg/L glucose, 25 mM HEPES, and sodium bicarbonate, without L-glutamine and sodium pyruvate, liquid, sterile-filtered, suitable for cell culture

sterility

sterile-filtered

sterility

sterile-filtered

sterility

sterile-filtered

sterility

sterile-filtered

form

liquid

form

liquid

form

liquid

form

liquid

technique(s)

cell culture | hybridoma: suitable, cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

components

L-glutamine: no
glucose: high
NaHCO3: yes
sodium pyruvate: no
phenol red: yes
HEPES: no

components

NaHCO3: yes
phenol red: yes
sodium pyruvate: yes
HEPES: no
L-glutamine: no
glucose: high

components

NaHCO3: yes
L-glutamine: yes
glucose: high
phenol red: yes
sodium pyruvate: no
HEPES: no

components

sodium pyruvate: no
HEPES: 25 mM
glucose: high
NaHCO3: yes
L-glutamine: no
phenol red: yes

shipped in

ambient

shipped in

ambient

shipped in

ambient

shipped in

ambient

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C


Still not finding the right product?


Storage Class

12 - Non Combustible Liquids

WGK

WGK 1



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters