Skip to Content
Merck

Skip To

B9782

Nalgene® wide mouth Lab Quality PPCO bottle

capacity 125 mL, translucent, with cap, pack of 12 ea

Synonym(s):

nalgene bottle, nalgene bottles, Nalgene 2105-0004, laboratory container, receptical, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.17
UNSPSC Code:
41121800
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle

joint

Joints threaded neck (28)

description

Autoclavable

feature

with cap

packaging

pack of 12 ea

manufacturer/tradename

Nalgene® 2105-0004

bottle diam. × H

50 mm × 90 mm

capacity

125 mL

color

translucent

General description

Store specimens where autoclaving is required is these Nalgene® Wide-Mouth Lab Quality PPCO Bottles. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables.

Features and Benefits

  • Excellent durability and are chemically resistant to most acids, bases, and alcohols.
  • Laboratory-grade PPCO material for reliably low leachables and extractables.
  • Translucent - for visualization of samples.
  • A wide neck enables easy transferring of contents.
  • Linerless caps ensure a leak-proof seal for sample protection.
  • Autoclavable - The bottles can withstand temperatures up to +121°C.
  • Manufactured from non-toxic materials.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
B9907B9657B9532
material

polypropylene cap, polypropylene copolymer bottles (PPCO), round bottle

material

polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle

material

polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle

material

polypropylene cap, polypropylene copolymer bottle, polypropylene copolymer bottles (PPCO), round bottle

feature

with cap

feature

with cap

feature

with cap

feature

with cap

manufacturer/tradename

Nalgene® 2105-0004

manufacturer/tradename

Nalgene® 2105-0008

manufacturer/tradename

Nalgene® 2105-0002

manufacturer/tradename

Nalgene® 2105-0001

capacity

125 mL

capacity

250 mL

capacity

60 mL

capacity

30 mL

joint

Joints threaded neck (28)

joint

Joints threaded neck (43)

joint

Joints threaded neck (28)

joint

Joints threaded neck (28)

bottle diam. × H

50 mm × 90 mm

bottle diam. × H

61 mm × 131 mm

bottle diam. × H

39 mm × 86 mm

bottle diam. × H

34 mm × 63 mm


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library