C1026
Casein Peptone suitable for biotechnology and microbiology
Enzymatic digest of casein from bovine milk, ≥10% Nitrogen, ≥4.5% Amino
Synonym(s):
Peptone from casein, N-Z-Case® Tryptone, Pancreatic digest of casein
About This Item
Recommended Products
Product Name
N-Z-Case® Tryptone, from bovine milk, pkg of 1 kg, suitable for microbiology
biological source
bovine milk
Quality Level
form
powder
composition
amino-nitrogen, >4.5%
total nitrogen (N), ≥10%
packaging
pkg of 1 kg
loss
≤6% loss on drying
color
white to light beige
pH
6.5-7.5 (25 °C, 2% in water)
solubility
soluble, clear, faintly yellow to yellow
application(s)
food and beverages
microbiology
Looking for similar products? Visit Product Comparison Guide
General description
Application
Other Notes
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service