C0501
Casein Peptone
Acid digest of casein from bovine milk, ≥7.8% total, suitable for biotechnology and microbiology
Synonym(s):
Casein hydrolysate, Hy-Case® Amino
About This Item
Recommended Products
product name
Hy-Case® Amino, from bovine milk, Casein acid hydrolysate, Suitable for microbiology
biological source
bovine milk
Quality Level
form
powder
contains
30-40% sodium chloride
packaging
pkg of (1 kg in poly bottle
100, 500 g in poly bottle)
nitrogen analysis
≥7.8% total
pH
4.7-6.7
application(s)
food and beverages
microbiology
General description
Application
Quality
Reconstitution
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service