A0715
Andrade peptone water
suitable for microbiology, NutriSelect® Plus
Synonym(s):
Peptone Water (Andrade)
About This Item
Recommended Products
sterility
non-sterile
Quality Level
product line
BioChemika
form
powder
shelf life
limited shelf life, expiry date on the label
composition
Andrade Indicator, 0.10 g/L
Peptic Digest of Animal Tissue, 10 g/L
Sodium chloride, 5.0 g/L
manufacturer/tradename
NutriSelect® Plus
technique(s)
microbe id | utilization test: suitable
microbiological culture: suitable
final pH
7.4±0.2 (25 °C)
application(s)
clinical testing
food and beverages
water monitoring
microbiology
suitability
Providencia spp.
nonselective and differential for Citrobacter spp.
nonselective and differential for Escherichia coli
nonselective and differential for Klebsiella spp.
nonselective and differential for Proteus spp.
nonselective and differential for Salmonella spp.
nonselective and differential for Shigella spp.
nonselective and differential for Yersinia spp.
nonselective and differential for bacteria (General Media)
nonselective and differential for coliforms
nonselective and differential for enterobacteriaceae
Application
Preparation Note
Footnote
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service