70937
Tryptose
suitable for microbiology
Synonym(s):
Peptone from protein mixture, tryptic digest, Trypto-peptone
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41106212
NACRES:
NA.85
Recommended Products
biological source
bovine milk
Quality Level
form
powder
shelf life
limited shelf life, expiry date on the label
composition
amino-nitrogen, ≥3.5%
total nitrogen (N), ≥11%
ign. residue
≤12%
loss
≤8% loss on drying
pH
6.2-7.2
solubility
H2O: 2%, clear, faintly to light yellow
application(s)
food and beverages
microbiology
Related Categories
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Ronald M. Atlas
Handbook of Media for Environmental Microbiology (2005)
C. A. Reddy
Methods for General and Molecular Microbiology (2007)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service