UFC40DV25
Ultrafree® Centrifugal Filter, 2 mL Sample Volume
pore size 0.65 μm, PVDF membrane (hydrophilic)
Synonym(s):
Centrifuge filter
About This Item
Recommended Products
material
PVDF membrane (hydrophilic)
polypropylene
sterility
non-sterile
feature
holdup volume 10 μL
packaging
pkg of 25 ea
manufacturer/tradename
Ultrafree®
parameter
2 mL sample volume
50 °C max. temp.
technique(s)
protein extraction: suitable
protein purification: suitable
L
77 mm
diam.
16.3 mm
filtration area
0.8 cm2
working volume
2 mL
matrix
Durapore®
pore size
0.65 μm pore size
application(s)
sample preparation
shipped in
ambient
Related Categories
General description
•Five different pore sizes from 0.1 to 5.0 µm
•Pre-sterilized units also available
•Fast filtration and highly reproducible performance
•Use in fixed-angle rotors for 1.5 mL tubes
Applications
•Removal of particles and precipitates from aqueous and some solvent-based samples
•Ideal for use with protein and nucleic acid solutions
Application
Physical form
Legal Information
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service