No, bacteria are below the size threshold for counting on the Scepter. Sensor tips are designed to be single use.
Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
description
Rapid cell counts in a handheld easy to use format, includes pkg of 40 μm Scepter 3.0 Cell Counter Sensors
manufacturer/tradename
Scepter
technique(s)
cell counting: suitable
particle size
4-18 μm
compatibility
for use with cells sized 4.0–25.0 μm
shipped in
ambient
storage temp.
no temp limit
General description
Scepter 3.0 instruments purchased before January 1st, 2026, do not have Wi-Fi connectivity. Customers can add Wi-Fi connectivity and get cloud connectivity using the following steps:
1. Download the free software at Millicell® Cloud. Select Scepter 3.0 and download the software onto a USB drive. Load this Software onto the Scepter 3.0 device.
2. Place an order for free trial subscription of Millicell® Cloud using the Catalog number MILLICL-TRIAL. Contact our customer service to help you with this.
3. Purchase Wi-Fi dongle: MERS03USBD0N. Insert the USB dongle into the USB port and follow the instructions on the screen. Now your device is ready to access Millicell® Cloud.
- Cell concentration
- Average cell size
- Average cell volume
- Histogram of size or volume distribution
The Scepter 3.0 Cell Counter is compatible with both the 40uM and 60uM Scepter 3.0 Cell Counter Sensors. This kit (PHCC340KIT) includes a free 50-pack of 40uM sensors.
Other Notes
- 1 Scepter 3.0 Automated Handheld Cell Counter
- 1 Test Bead Vial
- 1 Charging Station
- 50 Sensors (40μM)
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| compatibility for use with cells sized 4.0–25.0 μm | compatibility for use with cells sized 4-12 μm | compatibility for use with cells sized 4.0–25.0 μm | compatibility Scepter for use with cells sized 8.0–25.0 μm |
| technique(s) cell counting: suitable | technique(s) cell counting: suitable | technique(s) cell counting: suitable | technique(s) cell counting: suitable |
| storage temp. no temp limit | storage temp. room temp | storage temp. no temp limit | storage temp. no temp limit |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| description Rapid cell counts in a handheld easy to use format, includes pkg of 40 μm Scepter 3.0 Cell Counter Sensors | description - | description - | description - |
| manufacturer/tradename Scepter | manufacturer/tradename Scepter | manufacturer/tradename Scepter | manufacturer/tradename Scepter |
Still not finding the right product?
Explore all of our products under Scepter 3.0 Handheld Automated Cell Counter
Storage Class
10-13 - German Storage Class 10 to 13
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Will Scepter 3.0 be able to quantify bacterial cultures? How many reads is it possible with a single counter sensor?
1 answer-
Helpful?
-
-
Can it count nuclei, specifically isolated from human aortic endothelial cells?
1 answer-
While most mammalian nuclei are around 6 micrometers (um), which is at the low end of detection, this size range can also include other cell debris that is often gated out during analysis. Additionally, since the counts are displayed as a normal distribution, the full profile may not be visible at the low end of detection. Generally, it's not recommended to use this method for small nuclei, but the Scepter may work for some cells with larger nuclei.
Helpful?
-


