Skip to Content
Merck

Skip To

IPFL85R

Immobilon®-FL PVDF Membrane

1 roll, 8.5cm x 10m, 0.45 µm pore size, Hydrophobic PVDF Transfer Membrane with low background fluorescence for Western blotting. Compatible with visible and infrared fluorescent probes.

Synonym(s):

Immobilon NOW, Immobilon narrow roll, Western blotting membrane, blotting membrane, transfer membrane

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice

About This Item

UNSPSC Code:
41105339
eCl@ss:
32031613
NACRES:
NB.23
Material:
PVDF membrane, plain filter, white filter
Detection method:
chemiluminescent, colorimetric, fluorometric
Pore size:
0.45 μm pore size
Compatibility:
for use with All fluorescence dyes, for use with Amido black, for use with Coomassie brilliant blue, for use with Ponceau-S red, for use with Sypro<TMSYMBOL></TMSYMBOL> ruby
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Immobilon®-FL PVDF, 0.45 m, 8.5 cm x 10 m roll, 0.45 um ( 0.45 micron filter ) pore size Hydrophobic PVDF Transfer Membrane for western blotting using Fluorescent, Chemifluorescence, Chromogenic, or Chemiluminescence. Comes in a 8.5 cm x 10 m roll.

Quality Segment

material

PVDF membrane, plain filter, white filter

feature

hydrophobic

manufacturer/tradename

Immobilon®

technique(s)

dot blot: suitable, western blot: suitable

filter L × W

8.5 cm × 10 m

pore size

0.45 μm pore size

capacity

155 μg/cm2 adsorption capacity (insulin), 205 μg/cm2 adsorption capacity (BSA), 300 μg/cm2 adsorption capacity (goat IgG)

compatibility

for use with All fluorescence dyes, for use with Amido black, for use with Coomassie brilliant blue, for use with Ponceau-S red, for use with Sypro<TMSYMBOL></TMSYMBOL> ruby

detection method

chemiluminescent, colorimetric, fluorometric

shipped in

ambient

General description

Filter Code: IPFL

Application

Immobilon®-FL PVDF, 0.45 m, 8.5 cm x 10 m roll has been used in westernblotting.[1][2]

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
IPFL00005IPVH20200IPFL20200
pore size

0.45 μm pore size

pore size

0.45 μm pore size

pore size

0.45 μm pore size

pore size

0.45 μm pore size

material

PVDF membrane, white filter, plain filter

material

PVDF membrane, plain filter, white filter

material

PVDF membrane, plain filter, white filter

material

PVDF membrane, plain filter, white filter

Quality Level

400

Quality Level

400

Quality Level

400

Quality Level

400

compatibility

for use with All fluorescence dyes, for use with Coomassie brilliant blue, for use with Sypro<TMSYMBOL></TMSYMBOL> ruby, for use with Amido black, for use with Ponceau-S red

compatibility

for use with All fluorescence dyes, for use with Amido black, for use with CPTS, for use with Coomassie brilliant blue, for use with Ponceau-S red, for use with Sypro<TMSYMBOL></TMSYMBOL> ruby

compatibility

for use with Amido black, for use with CPTS, for use with Colloidal gold, for use with Coomassie brilliant blue, for use with India ink, for use with Ponceau-S red, for use with Sypro<TMSYMBOL></TMSYMBOL> ruby, for use with Toluidine blue, for use with Transillumination

compatibility

for use with Amido black, for use with CPTS, for use with Coomassie brilliant blue, for use with Ponceau-S red

detection method

chemiluminescent, fluorometric, colorimetric

detection method

chemiluminescent, colorimetric, fluorometric

detection method

chemiluminescent, colorimetric, fluorometric, radioactive

detection method

chemiluminescent, colorimetric, fluorometric

manufacturer/tradename

Immobilon®

manufacturer/tradename

Immobilon®

manufacturer/tradename

Immobilon®

manufacturer/tradename

Immobilon®


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



BMSC -derived extracellular vesicles intervened the pathogenic changes of scleroderma in mice through miRNAs
Jin J, et al.
Stem Cell Research & Therapy, 12(1), 1-16 (2021)
Cefan Zhou et al.
Molecular cancer, 19(1), 118-118 (2020-07-31)
Pancreatic cancer is one of the most lethal malignancies and has an extremely poor diagnosis and prognosis. The development of resistance to gemcitabine is still a major challenge. The long noncoding RNA PVT1 was reported to be involved in carcinogenesis
Linhua Wang et al.
Journal of cellular physiology, 236(6), 4625-4639 (2021-01-17)
Sepsis-induced myocardial dysfunction (SIMD), a deadly symptom in sepsis patients, is mainly caused by cardiovascular inflammation. However, it remains unclear how systemic inflammation triggers and aggravates cardiovascular inflammation in the pathogenesis of SIMD. This study found that proinflammatory cytokines and



Global Trade Item Number

SKUGTIN
IPFL85R04054839569074

Questions

Reviews

No rating value

Active Filters