Skip to Content
Merck

C5VP001A

Millipore

Cellicon® Filter Assembly with Durapore® Membrane

filtration area 0.01 m2

Synonym(s):

Cellicon® Perfusion Filter with Durapore® Membrane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42294704

material

PET support
PVDF
polyester support

Quality Level

Agency

meets USP Biological Reactivity Test for class VI plastics (family component materials)

sterility

sterile; γ-irradiated (level of 25-40kGy)

flow rate measuring range

10 L/min (/m2)

parameter

1 psi max. reverse press. exposure at 25 °C
1-2.5 L process volume
15 psi at 25 °C (max. burst pressure)
5 psi max. inlet pressure at 25 °C

filtration area

0.01 m2

membrane filtration area

0.01 m2

pore size

5 μm pore size

storage temp.

15-25°C

Looking for similar products? Visit Product Comparison Guide

General description

Housing/Overmold/ Assembly fittings/Single-use pump head: Polypropylene; Feed screen: Polyethylene terephthalate (PET); Polyester; Tubing: AdvantaFlex (Thermoplastic Elastomer), DOW Pharma 65; Feed screen: Polyethylene terephthalate (PET); Polyester; Pressure sensors: Polysulfone; Cable ties: Nylon
The Cellicon® Perfusion Filter is designed to meet your perfused seed train challenges. It is a flat sheet cell retention filter running in tangential flow filtration mode part of a single-use assembly. Perfusion operations deliver high-density cell cultures that alleviate the burden of processing large production bioreactor volumes while increasing manufacturing flexibility. Introducing perfusion to your seed train makes it possible to inoculate a higher quantity of cells for one or more production bioreactors, thus increasing process efficiency.

Application

Microfiltration
Seed Train Perfusion

Features and Benefits

High throughput. Predictable linear scale up from lab to manufacturing scale. Reliable and reproducible performance. Low crossflow and cell shear.

Other Notes

These products are manufactured in a facility which adheres to Good Manufacturing Practices.

Legal Information

CELLICON is a registered trademark of Merck KGaA, Darmstadt, Germany
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

equipment

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service