1.53170
Chromolith® Diol (monolithic) HPLC Columns
L × I.D. 25 mm x 4.6 mm HPLC Column
Synonym(s):
Chromolith® DIOL 25-4.6 HPLC column
About This Item
Recommended Products
product name
Chromolith® Diol, L × I.D. 25 mm x 4.6 mm HPLC column
material
PEEK column
Quality Level
Agency
suitable for USP L20
product line
Chromolith®
feature
endcapped: no
packaging
1 ea of
extent of labeling
11% Carbon loading
parameter
200 bar pressure
45 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
2.5 cm × 4.6 mm
matrix
monolithic silica
matrix active group
Diol bonding phase
pore size
13 nm mesoporosity
2 μm macroporosity
operating pH range
2-7.5
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
General description
- Rapid separations at very low column back-pressure
- High matrix tolerance, allowing time and cost savings with simplified workflows
- Cost-savings due to extended column lifetimes
- Connection of columns, flow gradients and the use of mobile phases with higher viscosity
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service