1.15480
Hyamine® 1622-solution
0.004 mol/l, for the deterimination of anionic tensides
Synonym(s):
N-Benzyl-N,N-dimethyl-N-[4-(1.1.3.3-tetramethylbutyl)-phenoxyethoxyethyl]ammonium chloride
About This Item
Recommended Products
product name
Hyamine® 1622-solution, for the determination of anionic tensides 0.004 mol/l
Quality Level
form
liquid
concentration
0.004 M
technique(s)
titration: suitable
pH
9-10 (20 °C in H2O)
density
1.0 g/cm3 at 20 °C
storage temp.
15-25°C
Related Categories
Packaging
Legal Information
related product
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service