WHA1006240
Whatman® qualitative filter paper, Grade 6
circles, diam. 240 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z695289, paper filter
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 28414058 (US reference)
parameter
0.25 psi wet burst
715 sec/100 mL speed (Herzberg)
diam.
240 mm
thickness
180 μm
ash
≤0.06%
pore size
3 μm (Particle retention)
basis weight
100 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- Used in qualitative analytical techniques to determine and identify materials.
- Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
- Twice as Fast as Grade 5 with similar fine particle retention.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service