GF11790637
Constantan- resistance alloy
foil, Cu 55%/Ni 45%, thickness 0.005 mm, size 25 × 25 mm, temper as rolled
Synonym(s):
CU040200
About This Item
form
foil
manufacturer/tradename
Goodfellow 117-906-37
size
25 × 25 mm
thickness
0.005 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | GF72786325 | GF14148187 | GF52590786 |
---|---|---|---|
Goodfellow 117-906-37 | Goodfellow 727-863-25 | Goodfellow 141-481-87 | Goodfellow 525-907-86 |
25 × 25 mm | 100 × 100 mm | 100 × 100 mm | 100 × 100 mm |
0.005 mm | 0.005 mm | 0.2 mm | 0.3 mm |
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service