Skip to Content
Merck
All Photos(5)

Key Documents

926353

Sigma-Aldrich

Diffusion mixer chip

Fluidic 186, COP

Synonym(s):

Microfluidic chip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.23

description

Microfludic chip x1

Looking for similar products? Visit Product Comparison Guide

Application

The Diffusion Mixer Fluidic 186 COP microfluidic chip applies passive mixing principles and elongated channels to enforce mixing. Though flows in microchannels are normally laminar, this mixer improves diffusion through a long co-flow of liquids in an elongated meandering channel.

Features and Benefits

  • Two identical micromixing units per chip
  • Each unit feature four inlets and one outlet
  • The micromixing units can be daisy chained to further improve mixing

Components

Chip Properties:
  • Luer Interface
  • Material: Cyclic Olefin Polymer (COP)
  • Channel Depth: 100 μm
  • Channel Width Inlets: 100/200 μm
  • Channel Width Mixer: 200 μm
  • Channel Width Outlet: 200 μm
  • Volume Mixing Channel: 4.11 μL
  • Length of mixing channel: 217 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range
Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service