Recommended Products
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Beeswax is a natural wax that is formed from honeybee Apis mellifera. It is a lipid that contains hydrocarbons, esters and free acids, which can be used to lower the transference of water on films.
Application
Beeswax is used to produce edible films (sodium caseinate, soy protein isolate etc.). It can form a mixture with a variety of fatty acids and polyols to provide flexibile, elastic and stretchable films. It also decreases the water vapor permeability and enhances the mechanical properties of the film.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
509.0 °F
Flash Point(C)
265 °C
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Tensile properties and water vapor permeability of sodium caseinate films containing oleic acid-beeswax mixtures
Journal of Food Engineering, 85(3), 393-400 (2008)
Effect of beeswax modification on the lipid matrix and solid lipid nanoparticle crystallinity
Colloids and Surfaces. A, Physicochemical and Engineering Aspects, 315(1-3), 189-195 (2008)
Beeswax?composition and analysis
Bee World, 61(2), 47-62 (1980)
Effect of oleic acid-beeswax mixtures on mechanical, optical and water barrier properties of soy protein isolate based films
Journal of Food Engineering, 91(4), 509-515 (2009)
Effect of fatty acids and beeswax addition on properties of sodium caseinate dispersions and films
Biomacromolecules, 10(6), 1500-1507 (2009)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service